{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.2×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 22 mm | |
Radius R | 8 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 16 mm | |
Feed fz for side milling in steel < 65 HRC | 0.09 mm | |
Feed fz for copy milling in steel < 65 HRC | 0.09 mm | |
Colour ring | red | |
Type of product | Ball-nosed slot drill |
Article number | 207342 16 | |
EAN / GTIN | 4045197599865 | |
Manufacturer number | 207342 16 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Diabolo solid carbide ball nose slot drill HPC, TiAlN, ⌀ f8 DC / DS: 16mm |
||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Colour ring | red | without | without | without |
Through-coolant | no | no | no | no |
Radius R | 8 mm | 8 mm | 8 mm | 8 mm |
Flute length Lc | 22 mm | 22 mm | 22 mm | 22 mm |
No. of teeth Z | 2 | 2 | 2 | 2 |
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm | 16 mm |