• The item cannot be ordered due to missing prices.

GARANT Master Steel solid carbide ball nose slot drill HPC 1,8 mm

Article no.: 207242 1,8

Select article variation and quantity

⌀ f8 DC / D S (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Master Steel
Cutting edge ⌀ DC 1.8 mm
Coating TiAlN
Tool material Solid carbide
Norm Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 28 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.03×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 4 mm
Radius R 0.9 mm
Overall length L 50 mm
Shank ⌀ Ds 3 mm
Feed fz for side milling in steel < 900 N/mm2 0.025 mm
Feed fz for copy milling in steel < 900 N/mm2 0.03 mm
Colour ring green
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207242 1,8
EAN / GTIN 4062406284893
Manufacturer number 207242 1,8

Application Table

Steel < 500 N/mm²
P
270
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
190
Steel < 1400 N/mm²
P
170
Steel < 55 HRC
H
140
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
GG(G)
K
400
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Precision ground for very high accuracy requirements.
Tolerance: Radius contour = ±0.005 mm.
Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel solid carbide ball nose slot drill HPC 1,8 mm

GARANT Master Steel solid carbide ball nose slot drill HPC 1,8 mm

Overall length L 50 50 50 50 50 50
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA with h6
Cutting edge ⌀ DC 1.8 1.8 1.8 1.8 1.8 1.8
Flute length Lc 4 2 5 4 4 4
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
No. of teeth Z 2 2 2 2 2 2
Shank ⌀ Ds 3 6 6 3 3 3

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart