• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill, TiAlN, ⌀ h10 DC: 20mm

Article no.: 207154 20

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h10
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 26 mm
Radius R 10 mm
Overall length L 150 mm
Shank ⌀ Ds 20 mm
Feed fz for side milling in steel < 900 N/mm2 0.12 mm
Feed fz for copy milling in steel < 900 N/mm2 0.135 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207154 20
EAN / GTIN 4062406265748
Manufacturer number 207154 20

Application Table

Aluminium (short chipping)
N
350
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
50
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
GG(G)
K
120
CuZn
N
320
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Successor product to No. 207155.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide ball nose slot drill, TiAlN, ⌀ h10 D<sub>C</sub>: 20mm

Solid carbide ball nose slot drill, TiAlN, ⌀ h10 DC: 20mm

Coating TiAlN TiAlN TiAlN TiAlN
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Flute length Lc 26 mm 26 mm 26 mm 26 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide
No. of teeth Z 2 2 2 2
Type of product Ball-nosed slot drill Ball-nosed slot drill Ball-nosed slot drill Ball-nosed slot drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart