{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 16 mm | |
Radius R | 6 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 12 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.09 mm | |
Colour ring | without | |
Type of product | Ball-nosed slot drill |
Article number | 207154 12 | |
EAN / GTIN | 4062406265724 | |
Manufacturer number | 207154 12 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide ball nose slot drill, TiAlN, ⌀ h10 DC: 12mm |
|||||
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.05×D for copy milling | 0.5×D for side milling; 0.05×D for copy milling | 0.5×D for side milling; 0.03×D for copy milling | 0.2×D for side milling; 0.05×D for copy milling | 0.2×D for side milling; 0.05×D for copy milling |
Overall length L | 100 mm | 100 mm | 100 mm | 73 mm | 100 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Radius R | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Helix angle | 30 degrees | 30 degrees | 30 degrees | 30 degrees | 30 degrees |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |