{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 26 mm | |
Radius R | 10 mm | |
Overall length L | 150 mm | |
Shank ⌀ Ds | 20 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.12 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.135 mm | |
Colour ring | without | |
Type of product | Ball-nosed slot drill |
Article number | 207155 20 | |
EAN / GTIN | 4045197126610 | |
Manufacturer number | 207155 20 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide ball nose slot drill, TiAlN, ⌀ h10 DC: 20mm |
||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 26 mm | 26 mm | 26 mm | 26 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
No. of teeth Z | 2 | 2 | 2 | 2 |
Type of product | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill |