{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 26 mm | |
Corner radius R1 | 3 mm | |
Overhang length L1 incl. recess | 36 mm | |
Recess ⌀ D1 | 11.8 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.07 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.09 mm | |
Colour ring | green | |
Type of product | Torus cutter |
Article number | 206354 12/3,0 | |
EAN / GTIN | 4045197778758 | |
Manufacturer number | 206354 12/3,0 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Steel solid carbide torus cutter HPC 12/3,0 mm |
|||
Cutting width ae for milling operation | Full slot cutting depth 1×D ;0.3×D for side milling | 0.3×D for side milling ;0.05×D for copy milling | 0.3×D for side milling ;0.5×D for side milling |
Recess ⌀ D1 | 11.8 | 11.5 | 11.6 |
Standard | DIN 6527 | DIN 6527 | DIN 6527 |
Flute length Lc | 26 | 26 | 26 |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing |
Shank ⌀ Ds | 12 | 12 | 12 |
Type of product | Torus cutter | Torus cutter | Torus cutter |