• The item cannot be ordered due to missing prices.

GARANT Master Steel solid carbide torus cutter HPC, TiAlN, ⌀ e8 DC / R1: 10/0,5mm

Article no.: 206335 10/0,5

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ e8
No. of teeth Z 5
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 0,2×D; 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 11 mm
Corner radius R1 0.5 mm
Overhang length L1 incl. recess 60 mm
minimum shank recess dia. D5 9.2 mm
maximum shank recess dia. D6 9.9 mm
Overall length L 100 mm
Shank ⌀ Ds 10 mm
Feed fz for side milling in steel < 1100 N/mm2 0.035 mm
Feed fz for copy milling in steel < 1100 N/mm2 0.04 mm
Colour ring green
Type of product Torus cutter

Identification numbers & Classifications

Article number 206335 10/0,5
EAN / GTIN 4062406276843
Manufacturer number 206335 10/0,5

Application Table

Steel < 500 N/mm²
P
180
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
75
Steel < 1400 N/mm²
P
65
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
GG(G)
K
100
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rates in a range of materials.
With double relief ground side clearance angle.
Tolerance: Corner radius R1
Radius size 0.1 mm – 1 mm: R1= ± 0.003 mm.
Radius size > 1.0 mm: R1= ± 0.005 mm.

Application:

Especially for high speed machining in mould and tool making for copy milling. Excellent results for dry milling.

Note:

Successor product to No. 206300.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart