• The item cannot be ordered due to missing prices.

HOLEX Pro Steel solid carbide roughing end mill HPC, TiAlN, ⌀ d11 DC: 16mm

Article no.: 205704 16

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Milling profile HR
Tolerance nominal ⌀ d11
No. of teeth Z 5
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 22 mm
Overall length L 82 mm
Shank ⌀ Ds 16 mm
Corner chamfer width at 45° 0.8 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.08 mm
Feed fz for side milling in steel < 900 N/mm2 0.09 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 205704 16
EAN / GTIN 4062406262419
Manufacturer number 205704 16

Application Table

Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
135
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
45
GG(G)
K
120
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527. Optimised special knuckle form profile for roughing. Very high metal removal rate.

Application:

For roughing machining, particularly suitable for full-slot machining.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Steel solid carbide roughing end mill HPC, TiAlN, ⌀ d11 D<sub>C</sub>: 16mm

HOLEX Pro Steel solid carbide roughing end mill HPC, TiAlN, ⌀ d11 DC: 16mm

Colour ring green green green green green green green
Standard DIN 6527 DIN 6527 DIN 6527 DIN 6527 DIN 6527 DIN 6527 DIN 6527
Helix angle 45 degrees 38 degrees 38 degrees 45 degrees 38 degrees 38 degrees 42 degrees
Tolerance nominal ⌀ d11 f8 f8 d11 0 / -0.03 f8 d11
Feed fz for slot milling in steel < 900 N/mm2 0.08 mm 0.08 mm 0.08 mm 0.08 mm 0.08 mm 0.08 mm 0.1 mm
Shank ⌀ Ds 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill

From the same series "Pro Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart