• The item cannot be ordered due to missing prices.

GARANT Master Steel solid carbide roughing end mill HPC 16 mm

Article no.: 203034 16

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 22 mm
Overall length L 82 mm
Shank ⌀ Ds 16 mm
Corner chamfer width at 45° 0.32 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.08 mm
Feed fz for side milling in steel < 900 N/mm2 0.1 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203034 16
EAN / GTIN 4045197718709
Manufacturer number 203034 16

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
190
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
GG(G)
K
250
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing.
Up to 1×D into solid material at very high feed rates with smooth cutting action.
At maximum machining depths, ensure compliance with the ratio dimension LC (cutting length) / ⌀ (nominal size)!

Advantage:

Optimised flute form, eccentric relief ground, wide chip space.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart