{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 7 | |
Helix angle | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 30 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.081 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 204014 10 | |
EAN / GTIN | 4045197886712 | |
Manufacturer number | 204014 10 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Steel solid carbide finishing cutter HPC, TiAlN, ⌀ f8 DC: 10mm |
|||
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees |
Cutting width ae for milling operation | 0.1×D for side milling | 0.05×D for side milling | 0.1×D for side milling |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Helix angle | 45 degrees | 45 degrees | 45 degrees |
Feed fz for side milling in steel < 900 N/mm2 | 0.081 mm | 0.072 mm | 0.072 mm |
No. of teeth Z | 7 | 6 | 6 |
Direction of infeed | horizontal | horizontal | horizontal |