{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Steel | |
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | 0 / -0.03 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 24 mm | |
Overall length L | 68 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer width at 45° | 0.08 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.063 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203623 8 | |
EAN / GTIN | 4062406252038 | |
Manufacturer number | 203623 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide finishing cutter HPC 8 mm |
||||||
Colour ring | green | green | without | without | without | green |
Overall length L | 68 | 63 | 68 | 63 | 90 | 74 |
Flute length Lc | 24 | 19 | 23 | 19 | 32 | 32 |
Feed fz for side milling in steel < 900 N/mm2 | 0.063 | 0.063 | 0.063 | 0.063 | 0.063 | 0.063 |
No. of teeth Z | 6 | 6 | 6 | 6 | 6 | 6 |
Shank ⌀ Ds | 8 | 8 | 8 | 8 | 8 | 8 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |