{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Steel | |
Cutting edge ⌀ DC | 5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | 0 / -0.03 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 17 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.05 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.032 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203623 5 | |
EAN / GTIN | 4062406252014 | |
Manufacturer number | 203623 5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide finishing cutter HPC 5 mm |
|||||
Corner chamfer angle | 45 | 45 | 45 | 45 | 45 |
Through-coolant | no | no | no | no | no |
Norm | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard | DIN 6527 |
Flute length Lc | 17 | 13 | 18 | 20 | 13 |
Helix angle | 45 | 45 | 45 | 45 | 45 |
No. of teeth Z | 6 | 6 | 6 | 6 | 6 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |