{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 48 mm | |
Overall length L | 108 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.089 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 203610 16 | |
EAN / GTIN | 4045197119759 | |
Manufacturer number | 203610 16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide milling cutter 16 mm |
||||||
Corner chamfer angle | 45 | 45 | 45 | 45 | 45 | 45 |
Overall length L | 108 | 92 | 130 | 92 | 108 | 123 |
Norm | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard |
Cutting edge ⌀ DC | 16 | 16 | 16 | 16 | 16 | 16 |
Tolerance nominal ⌀ | h10 | e8 | h10 | h10 | 0 / -0.03 | 0 / -0.03 |
Feed fz for side milling in steel < 900 N/mm2 | 0.089 | 0.089 | 0.089 | 0.089 | 0.089 | 0.089 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |