{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 32 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.089 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 203510 16 | |
EAN / GTIN | 4045197964205 | |
Manufacturer number | 203510 16 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide milling cutter, TiAlN, ⌀ h10 DC: 16mm |
||||
Colour ring | without | green | green | green |
Overall length L | 92 mm | 92 mm | 92 mm | 92 mm |
Through-coolant | no | no | no | no |
Standard | DIN 6527 | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard |
Helix angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Type | N | N | N | N |
No. of teeth Z | 6 | 6 | 6 | 7 |