{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Milling application | High-precision 90° mono milling tools | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Flute length Lc | 32 mm | |
Overhang length L1 incl. recess | 42 mm | |
Recess ⌀ D1 | 15 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203530 16 | |
EAN / GTIN | 4045197352842 | |
Manufacturer number | 203530 16 |
This article |
Recommendations |
|
---|---|---|
Solid carbide high precision milling cutter, TiAlN, ⌀ f8 DC: 16mm |
||
Corner chamfer angle | 90 degrees | 90 degrees |
Colour ring | green | without |
Flute length Lc | 32 mm | 32 mm |
Helix angle | 45 degrees | 45 degrees |
Tolerance nominal ⌀ | f8 | h10 |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | 0.089 mm |
Shank ⌀ Ds | 16 mm | 16 mm |