• The item cannot be ordered due to missing prices.

Solid carbide high precision milling cutter, TiAlN, ⌀ f8 DC: 12mm

Article no.: 203530 12

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 6
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Milling application High-precision 90° mono milling tools
Direction of infeed horizontal
Cutting width ae for milling operation 0.05×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Flute length Lc 26 mm
Overhang length L1 incl. recess 36 mm
Recess ⌀ D1 11.5 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in steel < 900 N/mm2 0.06 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203530 12
EAN / GTIN 4045197352835
Manufacturer number 203530 12

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
175
Steel < 1100 N/mm²
P
145
Steel < 1400 N/mm²
P
120
Steel < 55 HRC
H
50
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
80
GG(G)
K
220
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground.
Extremely high taper accuracy with tolerances in the µm range, for precise 90° angles and plane-parallel surfaces in profile milling.
For the most demanding angular accuracy.
Cutter corner chamfer undefined due to eccentric relief grinding.
With maximum 0.008 mm tapering.

Application:

For peripheral milling as a finishing operation.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide high precision milling cutter, TiAlN, ⌀ f8 D<sub>C</sub>: 12mm

Solid carbide high precision milling cutter, TiAlN, ⌀ f8 DC: 12mm

Coating TiAlN TiAlN
Corner chamfer angle 90 degrees 90 degrees
Cutting width ae for milling operation 0.05×D for side milling 0.1×D for side milling
Flute length Lc 26 mm 26 mm
Tool material Solid carbide Solid carbide
Feed fz for side milling in steel < 900 N/mm2 0.06 mm 0.08 mm
No. of teeth Z 6 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart