{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 22 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.072 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 203510 10 | |
EAN / GTIN | 4045197964182 | |
Manufacturer number | 203510 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide milling cutter 10 mm |
||||||
Through-coolant | no | no | no | no | no | no |
Norm | DIN 6527 | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Cutting edge ⌀ DC | 10 | 10 | 10 | 10 | 10 | 10 |
Helix angle | 45 | 45 | 45 | 45 | 45 | 45 |
Tolerance nominal ⌀ | h10 | e8 | h10 | h10 | 0 / -0.03 | 0 / -0.03 |
Type | N | N | N | N | N | N |
Feed fz for side milling in steel < 900 N/mm2 | 0.072 | 0.072 | 0.072 | 0.072 | 0.072 | 0.072 |