• The item cannot be ordered due to missing prices.

Solid carbide milling cutter 2 mm

Article no.: 203610 2

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 2 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ h10
    No. of teeth Z 6
    Helix angle 45 degrees
    Direction of infeed horizontal
    Cutting width ae for milling operation 0.05×D for side milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Flute length Lc 6.5 mm
    Overall length L 62 mm
    Shank ⌀ Ds 6 mm
    Corner chamfer width at 45° 0.05 mm
    Corner chamfer angle 45 degrees
    Feed fz for side milling in steel < 900 N/mm2 0.016 mm
    Colour ring without
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 203610 2
    EAN / GTIN 4045197764645
    Manufacturer number 203610 2

    Application Table

    Aluminium (short chipping)
    N
    600
    Alu > 10% Si
    N
    400
    Steel < 500 N/mm²
    P
    190
    Steel < 750 N/mm²
    P
    170
    Steel < 900 N/mm²
    P
    160
    Steel < 1100 N/mm²
    P
    95
    INOX < 900 N/mm²
    M
    90
    GG(G)
    K
    120
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground. For profile milling as a finishing operation.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart