• The item cannot be ordered due to missing prices.

GARANT Master Alu solid carbide milling cutter, HPC HPC, DLC, ⌀ h6 DC: 20mm

Article no.: 203204 20

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 20 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 5
Helix angle 38 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal
Cutting width ae for milling operation 0.1×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 80 mm
Overhang length L1 incl. recess 88 mm
Recess ⌀ D1 19.5 mm
Overall length L 150 mm
Shank ⌀ Ds 20 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in short-chipping aluminium 0.08 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 203204 20
EAN / GTIN 4062406119973
Manufacturer number 203204 20

Application Table

Aluminium
N
500
Aluminium (short chipping)
N
450
Alu > 10% Si
N
400
PMMA acrylic
N
180
PE-HD
N
140
PA 66
N
180
PEEK
N
130
PF 31
N
110
PVDF GF20
N
160
POM GF25
N
140
PA 66 GF30
N
140
PEEK GF30
N
120
PTFE CF25
N
140
Honeycomb sandwich
N
260
Cu
N
140
CuZn
N
120
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For finishing operations.
Special geometry for optimum chip evacuation.
Unequal spacing gives high intrinsic stability and smooth cutting action.
For profile milling as a finishing operation.

Note:

Order the uncoated version using No. 203208.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart