{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Alu | |
Cutting edge ⌀ DC | 8 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.1×D | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | TPC | |
Flute length Lc | 41 mm | |
Overhang length L1 incl. recess | 48 mm | |
Recess ⌀ D1 | 7.5 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 8 mm | |
Shank form | HA | |
Corner rounding rv | 0.1 mm | |
Average chip thickness hmax for TPC milling in short-chipping aluminium | 0.048 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 203115 8 | |
EAN / GTIN | 4062406249717 | |
Manufacturer number | 203115 8 |