• The item cannot be ordered due to missing prices.

HOLEX Pro Steel solid carbide roughing end mill HPC, TiAlN, ⌀ DC: 5mm

Article no.: 203052 5

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: 0 / -0.03
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
Cutting edge ⌀ DC 5 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ 0 / -0.03
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 9 mm
Overall length L 54 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.03 mm
Feed fz for side milling in steel < 900 N/mm2 0.04 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203052 5
EAN / GTIN 4045197712387
Manufacturer number 203052 5

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
160
INOX < 900 N/mm²
M
80
GG(G)
K
250
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing.
Up to 1×D into solid material at very high feed rates with smooth cutting action.
At maximum machining depths, ensure compliance with the ratio dimension LC (cutting length) / ⌀ DC (cutting ⌀)!

Advantage:

Optimised flute form, eccentric relief ground, wide chip space.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Steel solid carbide roughing end mill HPC, TiAlN, ⌀ D<sub>C</sub>: 5mm

HOLEX Pro Steel solid carbide roughing end mill HPC, TiAlN, ⌀ DC: 5mm

Colour ring green green green green green green
Standard DIN 6527 DIN 6527 DIN 6527 DIN 6527 DIN 6527 DIN 6527
Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Cutting edge ⌀ DC 5 mm 5 mm 5 mm 5 mm 5 mm 5 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Feed fz for slot milling in steel < 900 N/mm2 0.03 mm 0.03 mm 0.03 mm 0.03 mm 0.03 mm 0.02 mm
Corner chamfer width at 45° 0.2 mm 0.1 mm 0.1 mm 0.1 mm 0.25 mm 0.25 mm

From the same series "Pro Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart