• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill HPC, TiAlN, ⌀ f8 DC: 5mm

Article no.: 203031 5

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 5 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 9 mm
Overall length L 54 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.1 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.03 mm
Feed fz for side milling in steel < 900 N/mm2 0.04 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203031 5
EAN / GTIN 4045197510440
Manufacturer number 203031 5

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
160
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
120
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing.
Up to 1×D into solid material at very high feed rates with smooth cutting action.
At maximum boring depths, ensure compliance with the ratio dimension LC (cutting length) / ⌀ DC (cutting ⌀)!

Advantage:

Optimised flute form, eccentric relief ground, wide chip space.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 203034.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide roughing end mill HPC, TiAlN, ⌀ f8 D<sub>C</sub>: 5mm

Solid carbide roughing end mill HPC, TiAlN, ⌀ f8 DC: 5mm

Corner chamfer angle 45 degrees 45 degrees 45 degrees 45 degrees 45 degrees 45 degrees
Colour ring green green green green green green
Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Helix angle 38 degrees 38 degrees 38 degrees 38 degrees 42 degrees 45 degrees
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Corner chamfer width at 45° 0.1 mm 0.1 mm 0.2 mm 0.1 mm 0.25 mm 0.25 mm
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart