• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill HPC, TiAlN, ⌀ f8 DC: 12mm

Article no.: 203031 12

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 16 mm
Overall length L 73 mm
Shank ⌀ Ds 12 mm
Corner chamfer width at 45° 0.24 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.07 mm
Feed fz for side milling in steel < 900 N/mm2 0.09 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203031 12
EAN / GTIN 4045197510488
Manufacturer number 203031 12

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
160
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
120
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing.
Up to 1×D into solid material at very high feed rates with smooth cutting action.
At maximum boring depths, ensure compliance with the ratio dimension LC (cutting length) / ⌀ DC (cutting ⌀)!

Advantage:

Optimised flute form, eccentric relief ground, wide chip space.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 203034.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide roughing end mill HPC, TiAlN, ⌀ f8 D<sub>C</sub>: 12mm

Solid carbide roughing end mill HPC, TiAlN, ⌀ f8 DC: 12mm

Through-coolant no no no no
Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Tool material Solid carbide Solid carbide Solid carbide Solid carbide
Helix angle characteristic unequal spacing unequal spacing unequal spacing unequal spacing
No. of teeth Z 4 4 4 4
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart