{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Steel | |
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.03×D for copy milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 22 mm | |
Overhang length L1 incl. recess | 30 mm | |
Recess ⌀ D1 | 9.8 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.06 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203039 10 | |
EAN / GTIN | 4062406230920 | |
Manufacturer number | 203039 10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Steel solid carbide roughing end mill HPC 10 mm |
|||||
Overhang length L1 incl. recess | 30 | 30 | 30 | 30 | 30 |
Coating | TiAlN | TiAlN | TiXSi | TiAlN | AlCrN |
Through-coolant | no | no | no | no | no |
Norm | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Flute length Lc | 22 | 22 | 22 | 22 | 22 |
No. of teeth Z | 4 | 4 | 4 | 4 | 4 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |