• The item cannot be ordered due to missing prices.

HOLEX Pro INOX solid carbide milling cutter with through-coolant HPC, AlCrN, ⌀ f8 DC: 20mm

Article no.: 203027 20

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Inox
Cutting edge ⌀ DC 20 mm
Coating AlCrN
Tool material solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.4×D for side milling
Shank DIN 6535 HB to h6
Through-coolant yes
Machining strategy HPC
Flute length Lc 41 mm
Overhang length L1 incl. recess 52 mm
Recess ⌀ D1 19.5 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in stainless steel > 900 N/mm2 0.07 mm
Feed fz for side milling in INOX > 900 N/mm2 0.08 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 203027 20
EAN / GTIN 4062406095567
Manufacturer number 203027 20

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
85
Uni
 
wet maximum
 
Air
 

Description

Version:

HPC milling cutters with newly developed high-performance coating for outstanding tool working life and optimum metal removal rates in a wide range of stainless steels. For use at high cutting speeds, particularly suitable even for steels up to approx. 1100 N/mm2.
With internal coolant supply for reliable swarf evacuation.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro INOX solid carbide milling cutter with through-coolant HPC, AlCrN, ⌀ f8 D<sub>C</sub>: 20mm

HOLEX Pro INOX solid carbide milling cutter with through-coolant HPC, AlCrN, ⌀ f8 DC: 20mm

Coating AlCrN uncoated ZOX DLC TiSi DLC AlCrN TiAlN
Colour ring blue yellow yellow yellow blue yellow green blue
Overall length L 104 mm 104 mm 104 mm 104 mm 104 mm 150 mm 104 mm 104 mm
Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Type N W W W N W N N
Machining strategy HPC MTC HPC MTC HPC MTC MTC HPC; TPC
Shank ⌀ Ds 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm

From the same series "Pro Inox" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart