{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Cutting edge ⌀ DC | 8 mm | |
Coating | AlCrN | |
Tool material | solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.4×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes | |
Machining strategy | HPC | |
Flute length Lc | 21 mm | |
Overhang length L1 incl. recess | 25 mm | |
Recess ⌀ D1 | 7.7 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.025 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.04 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 203027 8 | |
EAN / GTIN | 4062406095529 | |
Manufacturer number | 203027 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro INOX solid carbide milling cutter with through-coolant HPC 8 mm |
||||
Coating | AlCrN | TiAlN | TiSi | AlCrN |
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Overall length L | 63 mm | 63 mm | 63 mm | 63 mm |
Through-coolant | yes | yes | yes | yes |
Helix angle | 35 degrees | 38 degrees | 35 degrees | 45 degrees |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Type | N | N | N | N |