{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | ZOX | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | yes | |
Machining strategy | HPC | |
Flute length Lc | 41 mm | |
Overhang length L1 incl. recess | 52 mm | |
Recess ⌀ D1 | 19 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.12 mm | |
Feed fz for side milling in short-chipping aluminium | 0.16 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202255 20 | |
EAN / GTIN | 4045197415134 | |
Manufacturer number | 202255 20 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Solid carbide milling cutter with internal coolant supply HPC, ZOX, ⌀ f8 DC: 20mm |
||||||||
Coating | ZOX | uncoated | DLC | TiSi | DLC | AlCrN | AlCrN | TiAlN |
Colour ring | yellow | yellow | yellow | blue | yellow | green | blue | blue |
Overall length L | 104 mm | 104 mm | 104 mm | 104 mm | 150 mm | 104 mm | 104 mm | 104 mm |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Type | W | W | W | N | W | N | N | N |
Machining strategy | HPC | MTC | MTC | HPC | MTC | MTC | HPC | HPC; TPC |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |