• The item cannot be ordered due to missing prices.

Solid carbide milling cutter with internal coolant supply HPC, ZOX, ⌀ f8 DC: 25mm

Article no.: 202255 25

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Coating ZOX
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ f8
No. of teeth Z 3
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant yes
Machining strategy HPC
Flute length Lc 52 mm
Overhang length L1 incl. recess 62 mm
Recess ⌀ D1 24 mm
Overall length L 121 mm
Shank ⌀ Ds 25 mm
Shank form HB
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in short-chipping aluminium 0.14 mm
Feed fz for side milling in short-chipping aluminium 0.18 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202255 25
EAN / GTIN 4045197454515
Manufacturer number 202255 25

Application Table

Aluminium
N
500
Aluminium (short chipping)
N
480
Alu > 10% Si
N
240
CuZn
N
240
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Sturdy roughing end mill without knuckle profile.
With strong core, special chip breaker recesses and large polished flutes.

Application:

For roughing milling with high demands on the component surface.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 202006.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart