{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 14 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC; TPC | |
Flute length Lc | 26 mm | |
Overhang length L1 incl. recess | 40 mm | |
Recess ⌀ D1 | 13.5 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 14 mm | |
Corner chamfer width at 45° | 0.25 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.05 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.055 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 203007 14 | |
EAN / GTIN | 4045197775771 | |
Manufacturer number | 203007 14 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
GARANT Master INOX solid carbide milling cutter HPC / TPC, TiAlN, ⌀ h10 DC: 14mm |
|||||||
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.1×D | Full slot cutting depth 1×D; 0.15×D for side milling; 0.1×D | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.25×D for side milling | Full slot cutting depth 1×D; 0.4×D for side milling | Full slot cutting depth 1×D; 0.03×D for copy milling; 0.1×D |
Colour ring | blue | red | blue | green | green | green | blue |
Recess ⌀ D1 | 13.5 mm | 13 mm | 13.6 mm | 13.6 mm | 13.6 mm | 13 mm | 13.6 mm |
Tool material | solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 40 degrees | 45 degrees | 35 degrees | 45 degrees | 38 degrees | 42 degrees | 42 degrees |
Tolerance nominal ⌀ | h10 | f8 | f8 | e8 | f8 | d11 | e8 |
Machining strategy | HPC; TPC | MTC; TPC | HPC | MTC | HPC | HPC | HPC; TPC |