{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 14 mm | |
Coating | AlCrN | |
Tool material | solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | MTC | |
Flute length Lc | 26 mm | |
Overhang length L1 incl. recess | 36 mm | |
Recess ⌀ D1 | 13.6 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 14 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.13 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203061 14 | |
EAN / GTIN | 4045197775948 | |
Manufacturer number | 203061 14 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide roughing end mill MTC, AlCrN, ⌀ e8 DC: 14mm |
||||||
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.15×D for side milling; 0.1×D | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.4×D for side milling | Full slot cutting depth 1×D; 0.25×D for side milling | Full slot cutting depth 1×D; 0.4×D for side milling |
Recess ⌀ D1 | 13.6 mm | 13 mm | 13.6 mm | 13.5 mm | 13.6 mm | 13 mm |
Overall length L | 83 mm | 83 mm | 83 mm | 83 mm | 99 mm | 99 mm |
Through-coolant | no | no | no | no | no | no |
Helix angle | 45 degrees | 45 degrees | 35 degrees | 45 degrees | 38 degrees | 42 degrees |
No. of teeth Z | 4 | 4 | 4 | 3 | 4 | 5 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |