{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | AlCrN | |
Tool material | solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Balance quality with shank | G 2.5 with HB | |
Through-coolant | no | |
Machining strategy | MTC | |
Flute length Lc | 21 mm | |
Overhang length L1 incl. recess | 25 mm | |
Recess ⌀ D1 | 7.7 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.07 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203061 8 | |
EAN / GTIN | 4045197775917 | |
Manufacturer number | 203061 8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide roughing end mill MTC, AlCrN, ⌀ e8 DC: 8mm |
|||||
Coating | AlCrN | TiAlN | TiAlN | AlCrN | TiSiN |
Overall length L | 63 mm | 68 mm | 100 mm | 100 mm | 63 mm |
Through-coolant | no | no | no | no | no |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Machining strategy | MTC | HPC | HPC | MTC | MTC |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |