• The item cannot be ordered due to missing prices.

GARANT Master INOX M solid carbide milling cutter HPC / TPC, TiAlN, ⌀ e8 DC: 14mm

Article no.: 202989 14

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master INOX
Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 42 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.03×D for copy milling; 0.1×D
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC; TPC
Flute length Lc 26 mm
Overhang length L1 incl. recess 36 mm
Recess ⌀ D1 13.6 mm
Overall length L 83 mm
Shank ⌀ Ds 14 mm
Corner rounding rv 0.2 mm
Feed fz for slot milling in stainless steel > 900 N/mm2 0.08 mm
Feed fz for side milling in INOX > 900 N/mm2 0.09 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 202989 14
EAN / GTIN 4062406245085
Manufacturer number 202989 14

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
170
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Milling cutter with newly developed high-performance coating for outstanding tool working life and optimum metal removal rates in a wide range of stainless steels. Can be used at high cutting speeds, e.g. in duplex steels.

Note:

Successor product to No. 203009.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master INOX M solid carbide milling cutter HPC / TPC, TiAlN, ⌀ e8 D<sub>C</sub>: 14mm

GARANT Master INOX M solid carbide milling cutter HPC / TPC, TiAlN, ⌀ e8 DC: 14mm

Cutting width ae for milling operation Full slot cutting depth 1×D; 0.03×D for copy milling; 0.1×D Full slot cutting depth 1×D; 0.15×D for side milling; 0.1×D Full slot cutting depth 1×D; 0.3×D for side milling Full slot cutting depth 1×D; 0.3×D for side milling Full slot cutting depth 1×D; 0.1×D Full slot cutting depth 1×D; 0.25×D for side milling Full slot cutting depth 1×D; 0.4×D for side milling
Colour ring blue red blue green blue green green
Recess ⌀ D1 13.6 mm 13 mm 13.6 mm 13.6 mm 13.5 mm 13.6 mm 13 mm
Tool material Solid carbide Solid carbide Solid carbide solid carbide solid carbide Solid carbide Solid carbide
Helix angle 42 degrees 45 degrees 35 degrees 45 degrees 40 degrees 38 degrees 42 degrees
Tolerance nominal ⌀ e8 f8 f8 e8 h10 f8 d11
Machining strategy HPC; TPC MTC; TPC HPC MTC HPC; TPC HPC HPC

From the same series "Master INOX" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart