{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 16 mm | |
Overall length L | 73 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer width at 45° | 0.25 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.05 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 202998 12 | |
EAN / GTIN | 4045197860972 | |
Manufacturer number | 202998 12 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Master INOX solid carbide milling cutter HPC 12 mm |
||||
Corner chamfer angle | 45 | 45 | 45 | 45 |
Cutting width ae for milling operation | Full slot cutting depth 1×D ;0.3×D for side milling | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;Full slot cutting depth 1×D |
Flute length Lc | 16 | 16 | 16 | 16 |
Helix angle | 40 | 35 | 35 | 38 |
Tolerance nominal ⌀ | h10 | f8 | f8 | e8 |
Type | N | N | N | N |
Feed fz for side milling in INOX > 900 N/mm2 | 0.05 | 0.05 | 0.05 | 0.06 |