• The item cannot be ordered due to missing prices.

HOLEX Pro INOX M solid carbide milling cutter HPC, TiSiN, ⌀ e8 DC: 12mm

Article no.: 202991 12

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Inox
Cutting edge ⌀ DC 12 mm
Coating TiSiN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 16 mm
Overall length L 73 mm
Shank ⌀ Ds 12 mm
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in stainless steel > 900 N/mm2 0.045 mm
Feed fz for side milling in INOX > 900 N/mm2 0.06 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 202991 12
EAN / GTIN 4062406569013
Manufacturer number 202991 12

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
85
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Outstanding tool life in its class for machining corrosion-resistant steels thanks to innovative coating and geometry. Especially for stainless steels in the high-performance range, e.g. duplex. Optimal metal removal rate due to high cutting speeds.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro INOX M solid carbide milling cutter HPC, TiSiN, ⌀ e8 D<sub>C</sub>: 12mm

HOLEX Pro INOX M solid carbide milling cutter HPC, TiSiN, ⌀ e8 DC: 12mm

Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Tool material Solid carbide Solid carbide Solid carbide Solid carbide solid carbide
Helix angle 38 degrees 35 degrees 35 degrees 40 degrees 42 degrees
Tolerance nominal ⌀ e8 f8 f8 h10 e8
Feed fz for slot milling in stainless steel > 900 N/mm2 0.045 mm 0.04 mm 0.04 mm 0.04 mm 0.07 mm
No. of teeth Z 4 4 4 4 4
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill

From the same series "Pro Inox" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart