{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Inox | |
Cutting edge ⌀ DC | 4 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 8 mm | |
Overall length L | 54 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.012 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.015 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 202991 4 | |
EAN / GTIN | 4062406568962 | |
Manufacturer number | 202991 4 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro INOX M solid carbide milling cutter HPC 4 mm |
||||
Colour ring | blue | blue | blue | blue |
Overall length L | 54 | 54 | 54 | 54 |
Flute length Lc | 8 | 8 | 8 | 8 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |