• The item cannot be ordered due to missing prices.

GARANT Master INOX solid carbide milling cutter HPC 16 mm

Article no.: 202998 16

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master INOX
    Cutting edge ⌀ DC 16 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Type N
    Tolerance nominal ⌀ h10
    No. of teeth Z 4
    Helix angle 40 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
    Shank DIN 6535 HB to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 22 mm
    Overall length L 82 mm
    Shank ⌀ Ds 16 mm
    Corner chamfer width at 45° 0.35 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in stainless steel > 900 N/mm2 0.05 mm
    Feed fz for side milling in INOX > 900 N/mm2 0.055 mm
    Colour ring blue
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 202998 16
    EAN / GTIN 4045197860989
    Manufacturer number 202998 16

    Application Table

    Steel < 500 N/mm²
    P
    250
    Steel < 750 N/mm²
    P
    230
    Steel < 900 N/mm²
    P
    200
    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    115
    Steel < 50 HRC
    H
    80
    INOX < 900 N/mm²
    M
    110
    INOX > 900 N/mm²
    M
    90
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    For roughing and finishing.
    HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a very wide range of stainless steels. Greater oxidation resistance and high-temperature hardness.
    Can be used at high cutting speeds, particularly suitable even for TOOLOX®.

    Advantage:

    Particularly low vibration running.

    Downloads & documents

    From the same series "Master INOX" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart