{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Steel | |
Cutting edge ⌀ DC | 17.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 3 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.4×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 31 mm | |
Overhang length L1 incl. recess | 42 mm | |
Recess ⌀ D1 | 17.3 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 18 mm | |
Corner rounding rv | 0.88 mm | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.1 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.13 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 202404 17,5 | |
EAN / GTIN | 4045197781307 | |
Manufacturer number | 202404 17,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Master Steel PickPocket solid carbide roughing end mill HPC 17,5 mm |
||
Overhang length L1 incl. recess | 42 | 50 |
Colour ring | green | green |
Recess ⌀ D1 | 17.3 | 17 |
Flute length Lc | 31 | 32 |
Helix angle | 38 | 45 |
Feed fz for side milling in steel < 900 N/mm2 | 0.13 | 0.13 |
Shank ⌀ Ds | 18 | 18 |