{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Alu | |
Cutting edge ⌀ DC | 16 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 31 mm | |
Overhang length L1 incl. recess | 58 mm | |
Recess ⌀ D1 | 15.8 mm | |
Overall length L | 108 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.12 mm | |
Feed fz for side milling in short-chipping aluminium | 0.14 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202012 16 | |
EAN / GTIN | 4062406126315 | |
Manufacturer number | 202012 16 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Alu PickPocket solid carbide roughing end mill HPC 16 mm |
|||
Corner chamfer angle | 90 | 90 | 90 |
Colour ring | yellow | yellow | yellow |
Through-coolant | no | no | no |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing |
No. of teeth Z | 3 | 3 | 3 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |