• The item cannot be ordered due to missing prices.

Solid carbide milling cutter 4 mm

Article no.: 201043 4

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 4 mm
    Coating uncoated
    Tool material solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ h10
    No. of teeth Z 1
    Helix angle 26 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D
    Shank DIN 6535 HA to h6
    Through-coolant no
    Flute length Lc 25 mm
    Overall length L 75 mm
    Shank ⌀ Ds 4 mm
    Corner chamfer angle 90 degrees
    Feed fz for slot milling in short-chipping aluminium 0.015 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 201043 4
    EAN / GTIN 4045197746153
    Manufacturer number 201043 4

    Application Table

    Aluminium
    N
    170
    Aluminium (short chipping)
    N
    125
    Alu > 10% Si
    N
    100
    PMMA acrylic
    N
    170
    PE-HD
    N
    120
    PA 66
    N
    140
    PEEK
    N
    120
    PF 31
    N
    100
    Honeycomb sandwich
    N
    170
    Cu
    N
    130
    CuZn
    N
    160
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Large flutes for unobstructed swarf evacuation.
    Special geometry for machining aluminium.

    Application:

    Especially for milling aluminium, plunging and contour milling.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart