• The item cannot be ordered due to missing prices.

Solid carbide milling cutter 2 mm

Article no.: 201043 2

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 2 mm
Coating uncoated
Tool material solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h10
No. of teeth Z 1
Helix angle 26 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 18 mm
Overall length L 75 mm
Shank ⌀ Ds 3 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.008 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 201043 2
EAN / GTIN 4045197746139
Manufacturer number 201043 2

Application Table

Aluminium
N
170
Aluminium (short chipping)
N
125
Alu > 10% Si
N
100
PMMA acrylic
N
170
PE-HD
N
120
PA 66
N
140
PEEK
N
120
PF 31
N
100
Honeycomb sandwich
N
170
Cu
N
130
CuZn
N
160
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Large flutes for unobstructed swarf evacuation.
Special geometry for machining aluminium.

Application:

Especially for milling aluminium, plunging and contour milling.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart