• The item cannot be ordered due to missing prices.

Solid carbide milling cutter 1,5 mm

Article no.: 201043 1,5
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 1

Product details

Technical Data

Cutting edge ⌀ DC 1.5 mm
Coating uncoated
Tool material solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h10
No. of teeth Z 1
Helix angle 26 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 12 mm
Overall length L 75 mm
Shank ⌀ Ds 3 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.004 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 201043 1,5
EAN / GTIN 4045197746122
Manufacturer number 201043 1,5

Application Table

Aluminium
N
170
Aluminium (short chipping)
N
125
Alu > 10% Si
N
100
PMMA acrylic
N
170
PE-HD
N
120
PA 66
N
140
PEEK
N
120
PF 31
N
100
Honeycomb sandwich
N
170
Cu
N
130
CuZn
N
160
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Large flutes for unobstructed swarf evacuation.
Special geometry for machining aluminium.

Application:

Especially for milling aluminium, plunging and contour milling.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ h10 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart