{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Norm | DIN 844 | |
Milling profile | HR | |
Tolerance nominal ⌀ | ±0.12 | |
No. of teeth Z | 6 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 68 mm | |
Overhang length L1 incl. recess | 87 mm | |
Recess ⌀ D1 | 24.5 mm | |
Overall length L | 144 mm | |
Shank ⌀ Ds | 25 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.054 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 192860 25M | |
EAN / GTIN | 4045197108623 | |
Manufacturer number | 192860 25M |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Roughing end mill HSS-PM 25M mm |
|||
Corner chamfer angle | 45 | 90 | 45 |
Overall length L | 144 | 144 | 144 |
Through-coolant | no | no | no |
Tool material | HSS PM | HSS PM | HSS Co 8 |
Helix angle | 30 | 30-40 | 30 |
Tolerance nominal ⌀ | ±0.12 | k10 | k12 |
Shank ⌀ Ds | 25 | 25 | 25 |