{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | k12 | |
No. of teeth Z | 5 | |
Helix angle | 30 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 68 mm | |
Overall length L | 144 mm | |
Shank ⌀ Ds | 25 mm | |
Corner chamfer width at 45° | 0.5 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.031 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192605 25M | |
EAN / GTIN | 4067263290995 | |
Manufacturer number | 192605 25M |
This article |
Recommendations |
||
---|---|---|---|
Roughing end mill HSS-Co8, TiAlN, ⌀ k12 DC: 25Mmm |
|||
Corner chamfer angle | 45 degrees | 90 degrees | 45 degrees |
Overall length L | 144 mm | 144 mm | 144 mm |
Standard | DIN 844 B | DIN 844 B | DIN 844 |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Flute length Lc | 68 mm | 68 mm | 68 mm |
Tolerance nominal ⌀ | k12 | k10 | ±0.12 |
No. of teeth Z | 5 | 6 | 6 |