• The item cannot be ordered due to missing prices.

Roughing end mill HSS-Co8, TiAlN, ⌀ k12 DC: 16Mmm

Article no.: 192605 16M

Select article variation and quantity

⌀ k12 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: NR
  • Tolerance nominal ⌀: k12
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 844 B
Milling profile NR
Tolerance nominal ⌀ k12
No. of teeth Z 4
Helix angle 30 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 45 mm
Overall length L 108 mm
Shank ⌀ Ds 16 mm
Corner chamfer width at 45° 0.5 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.025 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 192605 16M
EAN / GTIN 4067263290933
Manufacturer number 192605 16M

Application Table

Aluminium (short chipping)
N
120
Steel < 500 N/mm²
P
781
Steel < 750 N/mm²
P
55
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
29
Steel < 1400 N/mm²
P
25
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
14
GG(G)
K
46
CuZn
N
90
Uni
 
wet maximum
 
dry
 

Description

Version:

Sizes 6M to 25M – MID mills. Dimensions to factory standard, between DIN 844 shortand DIN 844 long.
With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile.
End face geometry for plunging and unequal spacing of the teeth.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart