{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Norm | DIN 844 | |
Milling profile | HR | |
Tolerance nominal ⌀ | ±0.12 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 13 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.006 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 192860 5 | |
EAN / GTIN | 4045197108340 | |
Manufacturer number | 192860 5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Roughing end mill HSS-PM 5 mm |
|||
Coating | TiAlN | TiAlN | TiAlN |
Corner chamfer angle | 45 | 45 | 45 |
Overall length L | 57 | 57 | 57 |
Norm | DIN 844 | DIN 844 | DIN 844 B |
Cutting edge ⌀ DC | 5 | 5 | 5 |
Helix angle | 30 | 30 | 38 |
Tolerance nominal ⌀ | ±0.12 | ±0.12 | 0 / -0.03 |