{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 13 mm | |
Overall length L | 44 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.008 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191420 5 | |
EAN / GTIN | 4045197102645 | |
Manufacturer number | 191420 5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Mini milling cutter HSS-PM 5 mm |
|||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Corner chamfer angle | 90 | 90 | 90 | 90 | 90 |
Overall length L | 44 | 57 | 68 | 39 | 57 |
Tool material | HSS PM | HSS PM | HSS PM | HSS PM | HSS PM |
Helix angle | 30 | 30 | 30 | 30 | 30-40 |
Tolerance nominal ⌀ | e8 | e8 | e8 | e8 | k10 |
Shank ⌀ Ds | 6 | 6 | 6 | 6 | 6 |