{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 24 mm | |
Overall length L | 68 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.008 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191290 5 | |
EAN / GTIN | 4045197531223 | |
Manufacturer number | 191290 5 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Slot drills HSS-PM, TiAlN, ⌀ e8 DC: 5mm |
on request
Delivery in 3 - 4 working days
11 pieces in stock
CHF 30.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
13 pieces in stock
CHF 18.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
5 pieces in stock
CHF 21.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
4 pieces in stock
CHF 26.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
3 pieces in stock
13.45 CHF
CHF 9.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
4 pieces in stock
25.45 CHF
CHF 17.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
1 pieces in stock
16.25 CHF
CHF 10.55
plus VAT at the current rate
Prices plus delivery costs
|
||
Coating | TiAlN | uncoated | TiAlN | TiAlN | non revêtu | non revêtu | non revêtu | TiAlN | TiAlN |
Colour ring | without | without | Sans | Sans | Sans | Jaune | Sans | Sans | Sans |
Overall length L | 68 mm | 57 mm | 57 mm | 57 mm | 68 mm | 57 mm | 57 mm | 57 mm | 57 mm |
Through-coolant | no | no | non | non | non | non | non | non | non |
Shank | DIN 1835 B to h6 | DIN 1835 B avec h6 | DIN 1835 B avec h6 | DIN 1835 B avec h6 | DIN 1835 B avec h6 | DIN 1835 B avec h6 | DIN 1835 B avec h6 | DIN 1835 B avec h6 | DIN 1835 B avec h6 |
Flute length Lc | 24 mm | 13 mm | 13 mm | 13 mm | 24 mm | 13 mm | 13 mm | 13 mm | 13 mm |
Tolerance nominal ⌀ | e8 | e8 | e8 | e8 | e8 | e8 | k10 | k10 | k10 |