{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 7 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 16 mm | |
Overall length L | 48 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.012 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191420 7 | |
EAN / GTIN | 4045197102683 | |
Manufacturer number | 191420 7 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Mini milling cutter HSS-PM 7 mm |
||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Colour ring | without | without | without | without |
Overall length L | 48 | 66 | 42 | 66 |
Norm | Manufacturer’s standard | DIN 844 B | Manufacturer’s standard | DIN 844 B |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 8 | 10 | 8 | 10 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |