{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 7 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Norm | DIN 844 B | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
Number of effective teeth Z (peripheral side) | 2 | |
Helix angle | 42 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 16 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 10 mm | |
Feed fz for slot milling in short-chipping aluminium | 0.018 mm | |
Shank tolerance | h6 | |
Corner chamfer angle | 90 degrees | |
Colour ring | yellow | |
Type of product | Milling cutter |
Article number | 191100 7 | |
EAN / GTIN | 4045197100467 | |
Manufacturer number | 191100 7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Slot drill 7 mm |
|||||
Number of effective teeth Z (peripheral side) | 2 | 2 | 2 | 2 | 2 |
Corner chamfer angle | 90 | 90 | 90 | 90 | 90 |
Colour ring | yellow | without | without | without | without |
Overall length L | 66 | 60 | 60 | 60 | 80 |
Shank tolerance | h6 | h6 | h6 | h6 | h6 |
Tool material | HSS Co 8 | HSS Co 8 | HSS PM | HSS Co 8 | HSS Co 8 |
Type of product | Milling cutter | Milling cutter | Milling cutter | Milling cutter | Milling cutter |