• The item cannot be ordered due to missing prices.

Slot drill, uncoated, ⌀ e8 DC: 20mm

Article no.: 191100 20

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: W
  • Tolerance nominal ⌀: e8
  • Number of effective teeth Z (peripheral side): 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating uncoated
Tool material HSS Co 8
Standard DIN 844 B
Type W
Tolerance nominal ⌀ e8
Number of effective teeth Z (peripheral side) 2
Helix angle 42 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 38 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Feed fz for slot milling in short-chipping aluminium 0.055 mm
Shank tolerance h6
Corner chamfer angle 90 degrees
Colour ring yellow
Type of product Milling cutter

Identification numbers & Classifications

Article number 191100 20
EAN / GTIN 4045197100566
Manufacturer number 191100 20

Application Table

Aluminium (short chipping)
N
150
Alu > 10% Si
N
37
Steel < 500 N/mm²
P
28
wet maximum
 
wet minimum
 

Description

Version:

Centre cutting edge geometry for plunging. Wide, fine ground chip flutes. Exceptionally fine component surface finish - due to precisely ground cutting edges. For slots or for milling pockets from the component centre.

Note:

Note! Only for use in climb milling.

Downloads & documents

Compare with similar products

This article


Recommendations


Slot drill, uncoated, ⌀ e8 D<sub>C</sub>: 20mm

Slot drill, uncoated, ⌀ e8 DC: 20mm

Corner chamfer angle 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
Through-coolant no no no no no
Shank DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6
Cutting edge ⌀ DC 20 mm 20 mm 20 mm 20 mm 20 mm
Flute length Lc 38 mm 22 mm 22 mm 22 mm 38 mm
Tolerance nominal ⌀ e8 e8 e8 e8 e8
Shank ⌀ Ds 20 mm 20 mm 20 mm 20 mm 20 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart